Variable Speed Pencil Grinders


£1,029.99 Inc VAT (20%)

See 2 Product Variants
£1,029.99

Description

Remote valve includes flow control and On/Off push button. Desired rpm setting. Ergonomic grip. Long life, large bearings and durable design. Complete with air line and overhose, 8mm open end wrench and pin wrench. Max. speed: 60,000rpm. Air inlet thread: 1/4” NPTF.

Feature Attributes

Throttle Features:
Ring-style Throttle
Exhaust Location:
Rear
Maximum No Load Speed:
60,000 rpm
Air Inlet Size:
1/4 NPT
Overall Length:
114 mm
Speed Features:
Variable Speed
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome