The SIP Spring Compressor is designed with a compact but heavy-duty frame for garages and workshops where floor space is limited. In comparison to manual compressors, this compressor offers higher efficiency and simpler, safer use thanks to fast one-man operation.
Perfect for powerful and safe compression of 4" to 10" springs up to 1000kg.
• 1000kg (2204lb) maximum weight capacity
• 480mm working length and 325mm ram travel
• Suitable for compressing spring sizes between 4" and 10"
• Heavy-duty yet compact frame design reduces the physical footprint, ideal for garages and workshops with limited floor space
• Designed to put operator safety and convenience first and foremost
• Fast one-man operation for quick use in comparison to other compressors
• SIP 2-Year Standard Silver Warranty