Air Compressor


£699.99 Inc VAT (20%)

See all variants from £699.99


Description unavailable

Feature Attributes

Noise Level:
97 dBA
Speed:
1000rpm
Maximum Pressure:
116psi(8bar)
Supply Voltage:
230V/13A
Outlet:
Quick release coupling
Minimum Rated Supply:
13 A
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome