0
1
2

Airmate Hurricane Vertical, Oil-free, Direct Drive Air Compressor 230V


Select
£179.99 Inc VAT (20%)


See all variants from £179.99

Description

These vertical compressors are a reliable space-saving solution for garages or workshops that do not have the area to house a large horizontal compressor, but still have large air requirements

Features and Benefits:
■ Space-saving design
■ Integrated top-mounted control panel with easy to read gauge
■ Oil-free operation
■ Convenient top handle
■ Complete with regulator
■ Easy turn drain valve
■ Wheel -mounted for easy movement (06243,06245)

See full description

Feature Attributes

Fuse Rating:
13 A
Drive Type:
Direct Drive
Lubrication:
Oil Free
Standards Met:
CE Approvels
Supply Voltage:
230 V
Mobility:
Wheeled
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome