Airmate Petrol Belt driven Heavy-duty Industrial Compressors


£2,999.99 Inc VAT (20%)

See all variants from £2,999.99

Description

Petrol powered air compressor with a 11hp Honda GX340 engine has the capacity to deliver a maximum pressure of 150psi (10 bar). A heavy duty unit designed to exceed prolonged and intense demands of professional use

Features and Benefits:
■ Powerfull 11hp Honda GX340 engine
■ 150 and 200 litre options
■ ideal for professional and industrial tasks
■ Large finned cylinder head for increased air
■ Splash oil lubrication
■ Auto-uploader valve
■ Safety valve for worry free operation
■ built with large heavy duty pump
■ 10 year receiver anti-corrosion warranty
■ 3 years manufactures parts warranty
■ 3 years Honda engine manufactures warranty
■ Electric start option Requires 12V 18amp battery and leads (not Included)
■ Anti-vibration mounts are recommended to reduce noise and lesson potential vibration (can be purchased separately )

See full description

Feature Attributes

Drive Type:
Belt Drive
Standards Met:
CE Certified
Application:
Industrial
Engine Model:
GX340
Lubrication:
Oil
Piston Displacement:
35 ft³/min
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome