EINCEAP18N Ce-Ap 18 Li-Solo Power X-Change Air Pump 18V Bare Unit

Order Code: ZT4043447S

£49.99 Inc VAT (20%)


Description

EINCEAP18N CE-AP 18 Li-Solo Power X-Change Air Pump 18V Bare Unit
The Einhell CE-AP 18 Li-Solo Power X-Change Air Pump can be used for inflating rubber dinghies, air mattresses and leisure items or as a workshop blower and for cleaning working surfaces. With the help of two valve adapters, flexible application is ensured. The locking switch allows effortless work, and the LED light ensures optimal lighting even in low lighting conditions. The ergonomic handle increases ease of use.

Offers wireless freedom as a member of the Power X-Change family. Comes as a Bare Unit, NO battery or charger.

Specifications:

Max. Operating Pressure: 0.053 bar.
Max. Air Flow: 670 l/min.
Max. Idle Speed: 18, 700/min.
Weight: 0.37kg.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome