EINCECC18LIN Ce-Cc 18 Li-Solo Power X-Change Car Air Compressor 18V Bare Unit

Order Code: ZT4043468S

£59.99 Inc VAT (20%)


Description

EINCECC18LIN CE-CC 18 Li-Solo Power X-Change Car Air Compressor 18V Bare Unit
The Einhell CE-CC 18 Li-Solo Power X-Change Car Air Compressor is ideal for smaller jobs such as inflating car tyres, wheel tyres or balls. Its digital pressure display allows for quick and easy reading of the current settings. The desired pressure can be effortlessly set, up to a maximum of 11 bar. When the set pressure is reached, the car air compressor switches off automatically. You can select between bar, psi and kpa via a push button. Manual inflation is possible at any time without presetting.

Comes as a Bare Unit, NO battery or charger. Supplied with a 60cm compressed air hose (with a tyre valve) and 3-piece inflation adaptor set that can be stored directly on the air compressor.

Specifications:

Motor Speed: 18, 000/min.
Max. Operating Pressure : 11 bar.
Max. Motor Output: 110W.
Compressed Air Hose Length: 60cm.
Weight: 0.75kg.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome