10000 BTU Mobile Air Conditioner Portable Ac Unit w/RC, for Bedroom, White

Order Code: ZT3351577S

£369.99 Inc VAT (20%)


Description

FOUR MODES: Cool, ventilate, dehumidify and sleep: switches between keeping the area at a specific temperature, blowing the fan around, drying the moisture out of the air and gently increasing the temperature every hour. Two speeds to go slow or fast. Air blades can be moved up and down. 24-HOUR TIMER: Set this portable air conditioner to turn on and off when you want - ideal for saving energy and especially perfect for nighttimes. COMPACT, WITH WHEELS: Small, but mighty. This air conditioning unit can fit into smaller areas with ease. Four swivel wheels on the base to move around easily. DUO CONTROL: LED screen to use when close, remote included to control from further away. Remote requires 2 x AAA batteries (not included) . WATER DRAINING PIPE AND SLIDING WINDOW KIT INCLUDED. MAXIMUM COOLING 10000BTU. SUITABLE AREA SIZE: 16-22m. NOTE: Can only be used for sliding door windows, the exhaust hose is required to connect inside and outside when installing.

See full description
Specifications for 10000 BTU Mobile Air Conditioner Portable Ac Unit w/RC, for Bedroom, White
  • Colour
    White
  • Product Type
    Mobile Air Conditioner
  • Suitable Area Size
    16-22

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome