0
1
2
3

14000 BTU Mobile Smart Air Conditioner for Room Up to 35m with WiFi Control

Order Code: ZT4184764S

£339.99 Inc VAT (20%)


Description

Four modes and two speeds: Cool, ventilate, dehumidify and sleep. Air conditioner switches between low and high speed. Choose what suits you. 16-31℃ adjustable temperature.App, remote or on-unit controlled: AC unit is easy to control your way. Use the TUYA App or remote without leaving your seat. LED screen for touch control.A energy rated, 14, 000 BTU: Air con delivers powerful cooling, for spaces up to 35㎡. Swivel castors and the auto swing cover a larger area.24-hour timer: Turn air conditioner unit off when you want - great for nights. Won't overuse unit.Washable filter, with self-evaporating system: No need to keep emptying this portable air conditioner. Wash the filter to keep clean. Sliding window kit included.

See full description
Specifications for 14000 BTU Mobile Smart Air Conditioner for Room Up to 35m with WiFi Control
  • Energy Rating
    A

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome