0
1
2
3

14000 BTU Mobile Smart Air Conditioner with Heater WiFi Control Window Kit

Order Code: ZT4184801S

£399.99 Inc VAT (20%)


Description

App and remote controlled: Easy to control this ac unit with TUYA App under 2.4GHz WiFi or a remote without leaving your seat. Control with the LED screen too.5-in-1 design, with two speeds: Cool, heat, ventilate, dehumidify and sleep (gently increasing the temperature every hour with screen light off) : Choose a setting most suitable for you.14, 000 BTU, grade A rating: A powerful capacity, 14, 000BTU for cooling, 9, 800BTU for heating. Air con cools spaces up to 35㎡. Comfort during the hot days, with swivel castors, and with the auto swing covering a larger area. Top energy rating helps to save money.24-hour timer: The air conditioner unit can be set to turn off when you want - great for nights, no wasting electric.Self-evaporating system: No need to keep emptying this portable air conditioner. Removable and washable filter. Sliding window kit included.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome