0
1
2
3

14000 BTU Smart Air Conditioner with WiFi Control Window Kit Wheels Black

Order Code: ZT4184762S

£349.99 Inc VAT (20%)


Description

App and remote controlled: Easy to control this ac unit with TUYA App under 2.4GHz WiFi or a remote without leaving your seat. Control with the LCD screen too.4-in-1 design, with two speeds: Cool, ventilate, dehumidify and sleep: Air conditioning switches between keeping the area at a specific temperature (16-31℃) , blowing the fan around, drying the moisture out of the air, and gently increasing the temperature every hour with screen light off.14, 000 BTU, grade A energy rated: A powerful cooling capacity, this air con cools spaces up to 35㎡. Comfort during the hot days, with swivel castors, and with the auto swing covering a larger area. Top energy rating helps to save money.24-hour timer: The air conditioner unit can be set to turn off when you want - great for nights, no wasting electric.Self-evaporating system: No need to keep emptying this portable air conditioner. Removable and washable filter. Sliding window kit included.

See full description
Specifications for 14000 BTU Smart Air Conditioner with WiFi Control Window Kit Wheels Black
  • Product Type
    Air Conditioner
  • Energy Rating
    A
  • Colour
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome