9, 000 BTU Moible Smart Air Conditioner for Room Up to 20m, with WiFi Control

Order Code: ZT3351752S

£299.99 Inc VAT (20%)


Description

Multi-mode design, 16-30℃ adjustable temperature: Air conditioner cools, dehumidifies, ventilates and sleeps, with two-speed levels. Change between the settings and set to what suits you.App and remote controlled: Easy to control this air conditioner unit with TUYA App or smart life App under 2.4GHz WiFi or a remote without leaving your seat. Control with the LED screen too.24-hour timer: Portable air conditioner can be set to turn off when you want - great for nights, no wasting electric.Self-evaporating system: No need to keep emptying this air conditioning piece. Removable and washable filter.Dimensions: 5.3L x 35W x 72.5Hcm. Suitable space size: 14-20 m². Max Cool: 12, 000 BTU/h. Sliding window kit included.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome