9000 BTU Portable Air Conditioner 4 Modes Display 24 Timer Home Office White

Order Code: ZT3351448S

£269.99 Inc VAT (20%)


Description

4-IN-1 DESIGN: Cool, ventilate, dehumidify and sleep: switches between keeping the area at a specific temperature, blowing the fan around, drying the moisture out of the air and gently increasing the temperature every hour. This portable aircon unit
is suitable for use all day long and in different climates.AUTO CUT-OFF: Automatically stops when the tank is full, safely preventing it overfilling and causing damage. 24 hour timer allows you to set a specific running time especially when sleeping. EER A grade is perfect for saving electricity.EASY CONTROL: Features an on-unit LED screen and this aircon
also comes with a remote. 'Sleep' mode can only be set up with the remote. Control requires 2 x AAA batteries (not included) REMOVABLE AIR FILTER: Keeps the air hygienically clean.EXHAUST HOSE AND WINDOW KIT INCLUDED: This ac unit ​must be used with the pipe and sliding window kit to work.
REFRIGERANT R290 to deliver instant cooling for home and officeAIR CON DIMENSIONS: 69.8H x 31L x 31.5Wcm. ASSEMBLY REQUIRED.

See full description
Specifications for 9000 BTU Portable Air Conditioner 4 Modes Display 24 Timer Home Office White
  • Assembly
    Required
  • Refrigerant
    R290
  • Colour
    White
  • Product Type
    Air Conditioner

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome