9000 BTU Portable Air Conditioner 4 Modes LED Display 24 Timer Home Office

Order Code: ZT3351512S

£279.99 Inc VAT (20%)


Description

4-IN-1 DESIGN: Cool, ventilate, dehumidify and sleep: switches between keeping the area at a specific temperature, blowing the fan around, drying the moisture out of the air and gently increasing the temperature every hour. The portable aircon unit is suitable for use all-day long and in different climates.AUTO CUT-OFF: Automatically stops when the tank is full, safely preventing the portable ac from overfilling and causing damage. A 24-hour timer allows you to set a specific running time, especially when sleeping. EER A grade is perfect for saving electricity.EASY CONTROL: The aircon features an on-unit LED screen and also comes with a remote. 'Sleep' mode can only be set up with the remote. Control requires 2 x AAA batteries (not included) REMOVABLE AIR FILTER: Keeps the air hygienically clean.EXHAUST HOSE AND WINDOW KIT INCLUDED: This air conditioner unit must be used with the pipe and sliding window kit to work. REFRIGERANT R290 to deliver instant cooling for home and office.AIR CON DIMENSIONS: 70H x 33.8L x 33Wcm. ASSEMBLY REQUIRED.

See full description
Specifications for 9000 BTU Portable Air Conditioner 4 Modes LED Display 24 Timer Home Office
  • Product Type
    Portable Air Conditioner
  • Refrigerant
    R290
  • Assembly
    Required

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome