AC12000 Portable Air Conditioning Unit 230V

Order Code: ZT1106662P

£539.99 Inc VAT (20%)


Description

Ideal for cooling small to medium-sized rooms, the AC12000 offers three different integrated cooling modes: cooling (cool) , dehumidification (dry) and ventilation (fan) Can be operated from the digital soft-touch controls or with the handy remote control. Three speed fan for maximum control. Auto-swing function. LED display and easy-to-operate programmable timer. Quiet operation with low noise output (65dB) Castors and handles for easy transportation. Ideal for rooms with an area of 25-30m2. H x L x W: 830 x 443 x 340mm. Weight 28kg.

See full description
Specifications for AC12000 Portable Air Conditioning Unit 230V
  • Power Supply
    230V
  • Weight
    28kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome