Mobile Air Conditioner with Remote Control Cooling Sleeping Mode White 1080W

Order Code: ZT3351302S

£229.99 Inc VAT (20%)


Description

THREE MODES: Cools, dehumidifies and ventilates over two speed levels – great for using this portable air conditioner in different types of heats and during different times of the day. A great all-rounder with an LED digital display.COMPACT SIZE: Small but mighty, our air conditioning unit can fit into smaller areas with ease. Four swivel wheels on the base to move around easily.24 HOUR TIMER: Allows you to set this portable aircon unit to a specific running time, ideal for when you’re going to sleep, helping to save electricity. AUTO-CUT OFF: The ac unit will automatically cut off when the tank is full to prevent water from overfilling to your floor.EASY TO CLEAN: Removable air filter, keeping the aircon which circulates around fresh and clean for hygiene. DIMENSIONS: 69.8H x 35.4W x 33.8Dcm. Input: 220-240V. Dehumidifying capacity: 24 litres.REMOTE CONTROL INCLUDED: Allows you to control portable ac air conditioner when you're not close to it. Powered by 2 x AAA batteries (not included) EASY TO ASSEMBLE.
NOTE: If the mobile air conditioner cannot be cooled, it may be a problem with the transportation method, not the quality of the machine itself. It is recommended to stand for 24 hours before turning it on.
Applicable window types: Sliding door windows, push-out windows are not applicable.
Use: Exhaust hose is required to connect inside and outside.

See full description
Specifications for Mobile Air Conditioner with Remote Control Cooling Sleeping Mode White 1080W
  • Power
    1080W
  • Product Type
    Mobile Air Conditioner
  • Colour
    White
  • Remote Control
    Included

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome