Mobile Air Conditioner with Remote Control Cooling Sleeping Mode White 650W

Order Code: ZT3351316S

£219.99 Inc VAT (20%)


Description

THREE MODES: Cools, dehumidifies and ventilates over two-speed levels – this portable air conditioner is great for use in different types of heat and during different times of the day. A great all-rounder with an LED digital display.COMPACT SIZE: Small but mighty, the air conditioning unit can fit into smaller areas with ease. Four swivel wheels on the base to move around easily.24-HOUR TIMER: This aircon allows you to set it to a specific running time, ideal for when you're going to sleep, helping to save electricity. AUTO-CUT OFF: dehumidifying tank, with a 15-litre capacity, stops the unit from running when it becomes full to prevent liquids from overfilling to your floor.EASY TO CLEAN: Removable air filter, keeping the ac unit which circulates around fresh and clean for hygiene. DIMENSIONS: 30.5W x 30D x 70.5H cm. Input: 220-240V. Dehumidifying capacity: 15 litres.REMOTE CONTROL INCLUDED: Allowing you to control the air con unit when you're not close to it. Powered by 2 x AAA batteries (not included) EASY TO ASSEMBLE.

See full description
Specifications for Mobile Air Conditioner with Remote Control Cooling Sleeping Mode White 650W
  • Voltage
    220-240V
  • Product Type
    Mobile Air Conditioner
  • Colour
    White
  • Power Rating
    650W
  • Remote Control
    Included

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome