Mobile Air Conditioner with Remote Control Cooling Sleeping Mode White 765W

Order Code: ZT3351386S

£249.99 Inc VAT (20%)


Description

THREE MODES: Cools, dehumidifies and ventilates over two-speed levels – this portable air conditioner is great for use in different types of heat and during different times of the day. A great all-rounder with an LED digital display.COMPACT SIZE: Small but mighty, the air conditioning unit can fit into smaller areas with ease. Four swivel wheels on the base to move around easily.24-HOUR TIMER: This aircon allows you to set it to a specific running time, ideal for when you're going to sleep, helping to save electricity. AUTO-CUT OFF: dehumidifying tank, with a 19.2-litre capacity, stops the unit from running when it becomes full to prevent liquids from overfilling to your floor.EASY TO CLEAN: Removable air filter, keeping the ac unit which circulates around fresh and clean for hygiene. DIMENSIONS: 67.8H x 30.5W x 32.8Dcm. Input: 220-240V. Dehumidifying capacity: 19.2 litres.REMOTE CONTROL INCLUDED: Allowing you to control the air con unit when you're not close to it. Powered by 2 x AAA batteries (not included) EASY TO ASSEMBLE.
NOTE: If the mobile air conditioner cannot be cooled, it may be a problem with the transportation method, not the quality of the machine itself. It is recommended to stand for 24 hours before turning it on.
Applicable window types: Sliding door windows, push-out windows are not applicable.
Correct use: Exhaust hose is required to connect inside and outside.

See full description
Specifications for Mobile Air Conditioner with Remote Control Cooling Sleeping Mode White 765W
  • Voltage
    220-240V
  • Product Type
    Mobile Air Conditioner
  • Colour
    White
  • Power Rating
    765W
  • Remote Control
    Included

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome