51731 1HP Straight-Line Pencil Grinder

Order Code: ZT1028771X

60,000rpm
£599.99 Inc VAT (20%)


Description

51731
Precision deburring & grinding. Excellent for use on tooling, dies, molds, production parts and more. Polishing, etching, wax forming, routing, bevelling, dulling, shaping, flash removal, and trimming & cutting CNC machining. Ceramic bearings provide better performance and durability with regard to high shaft speeds, dirt, extreme temperature, corrosion and other environmental factors. High-speed air motor, controlled with patented governor, provides constant speed under load. Precision, high-tolerance, low run-out collet.

Specifications:
1/4" NPT air inlet.
0.1hp motor.
Rear exhaust.
3mm collet.
Overall length: 133mm.
Noise level: 69dB(A).
No load speed: 60,000rpm.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome