Inc VAT (20%)
Ideal for re-shaping, deburring and smoothing off rough edges on castings. Composite cover moulded around lightweight aluminium alloy housing, reduces effects of chill on operator’s hands and provides added control. Air motor with quality bearings for smooth and powerful operation. Exhaust outlet adjusts 360° keeping airflow away from operator. Safety trigger prevents inadvertent operation. Suitable for the professional workshop.
Air Inlet Size:
1/4" BSP
Air Consumption:
3 ft³/min
Weight:
0.5 kg
Power Source:
Air
Collet Diameter:
6 mm
Noise Power/Pressure:
95/84 dBA