Air-Powered Die Grinders


Select
£599.99 Inc VAT (20%)


See all variants from £599.99

Description

Designed to tackle a variety of applications utilising shaft-mounted and 3M™ Roloc+™ products. 3M™ Greptile™ Gripping material helps provide a more secure grip that can be held with less effort. Rear adjustable exhaust feature allows airflow to be directed away from the operator in any preferred direction. Supplied with a 6mm collet. Powerful 1.0hp motors for heavier applications. Offset gear box for higher torque. Overall length: 254mm

Feature Attributes

Air Inlet Size:
01-Apr
Overall Height:
81 mm
Includes:
(2)Collet Spanner
Horsepower:
1 mm H2O
Throttle Features:
Locking Lever Throttle,Single Speed
Exhaust Location:
Rear
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome