B3456 - Professional Compact, High Speed Air Inline Die Grinder, 25, 000RPM
0
1
2
3
4

B3456 - Professional Compact, High Speed Air Inline Die Grinder, 25, 000RPM

Order Code: ZT1028779X

£59.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£59.990%
5 +£56.995%

Schedule order and save 5% now

Description

B3456
Use for grinding, polishing, buffing and deburring. Reversible hardened steel 1/4" collet. Short body length allowing access into hard to reach areas. Planetary gears for longer life and smoother running. Low profile teasing throttle for precise speed control. Rotating air inlet to prevent the air hose tangling.

Specifications:
Drive size: 1/4" (6mm), 1/8" (3mm).
Free speed: 25,000rpm.
Air pressure: 6.2Bar (90PSI).
Air consumption: 4CFM* (113ltr/min).
Air inlet thread: 1/4" NPT.
Minimum air hose size (ID): 10mm (3/8").
Noise level: 91dBA.
Sound power level: 98dBA.
Vibration level#: 4.53m/s2.
Overall length: 160mm.
Weight: 0.6kg.
? Per Pneurop Standards EN 12366.
# Per EN 28927-1.

*Based on a 15 second cycle per minute average use

See full description
Specifications for B3456 - Professional Compact, High Speed Air Inline Die Grinder, 25, 000RPM
  • Collet Size
    3.0mm
    6.0mm
  • Model Number
    B3456
  • Length
    160mm
  • Air Consumption
    4ft³/min
  • Exhaust Location
    Rear
  • Throttle Features
    Teasing Throttle
  • No Load Speed
    25,000rpm
  • Horsepower
    0.3mm H2O
  • Air Inlet Size
    1/4NPT
  • Type
    Inline
  • Noise/ Vibration Information
    Sound Power Level: 87dBA
    Sound Pressure Level: 80dBA
    Vibration Level Uncertainty K: 0.74m/s²
    Vibration Level: 4.54m/s²
  • Weight
    0.39kg
  • MFR Part No.
    B3456
  • Air Pressure
    90psi
  • Compatible Hose Inner Diameter
    10mm
  • Noise / Vibration Information
    Sound Power Level, 87dBA
    Sound Pressure Level, 80dBA
    Vibration Level, 4.54m/s²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome