CP876 Die Grinder
0
1

CP876 Die Grinder

Order Code: ZT1028791X

£69.99 Inc VAT (20%)

Schedule order and save 5% now

Description

Compact, lightweight design for easy maneuverability. Lock off throttle to prevent accidental start up. Built in speed regulator to match speed to the job.
Free speed: 28000 rpm
Avg.air consumption: 4cfm
Air inlet NPTF: 1/4??
Min. hose size: 3/8?? - 10mm

See full description
Specifications for CP876 Die Grinder
  • Horsepower
    0.3mm H2O
  • Includes
    Collet Spanners
  • Exhaust Location
    Front
  • Air Inlet Size
    1/4 NPT
  • Overall Length
    121mm
  • Throttle Features
    Locking Lever Throttle
    Single Speed
  • Speed Features
    Single Speed
  • Air Consumption
    12ft³/min
  • Weight
    340kg
  • Maximum No Load Speed
    28,000rpm
  • MFR Part No.
    CP876
  • Item
    Air Die Grinder
  • Power Source
    Air
  • Power
    225W
  • No Load Speed
    28,000rpm
  • Model Number
    CP876
  • Length
    121mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome