1. Tools & Machining/
  2. Air Tools/
  3. Air Die Grinder
Inline Air Die Grinders

Inline Air Die Grinders


2 Variants From
£124.99

Inc VAT (20%)

See 2 Product Variants
£124.99

Description

The CP74 series has been designed to optimise productivity and operator comfort. The unique locking spindle system allows for quick and easy burr changes. The 1/4" & 6mm air inlet size provides wide compatibility. The TPR handle material and handle ergonomics allows for good surface grip and avoids slippage. The composite housing reduces heat transfer between the motor and the sleeve.

Features and Benefits:
• 1/4" & 6mm air inlet thread sizing allows for wide compatibility
• New spindle lock system allows for easy burr changes so only one tool is required for many applications
• The TPR handle material and handle ergonomics allows for good surface grip and avoids slippage
• The composite housing reduces heat transfer between the motor and the sleeve

See full description

Feature Attributes

Collet Size:

6 mm

Series:

CP74

Exhaust Location:

Rear

Air Consumption:

2.1 ft³/min

Type:

Inline

Throttle Features:

Lever Throttle