Quantity | Price | Discount |
---|---|---|
1 - 4 | £9.99 | 0% |
5 + | £9.29 | 7% |
16mm combination spanner with straight open and 12 point (12PT) ratchet ring end for easier use in tight areas. 72 teeth mechanism needs as little as 5° degree to move fastener and provides high power. Made of hardened and tempered Chrome Vanadium (Cr-V) steel for maximum performance and durability. Chrome plated with fully polished mirror finish for resistance to corrosion.
Specification:
Size - 16mm
Total length - 215mm