Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Air Tools
Air Drills
Air Drill Straight with 10MM Keyless Chuck
By Sealey
2 Variants From
£45.99
Inc VAT (20%)
See 2 Product Variants
£45.99
Description
Description unavailable
Feature Attributes
Air Consumption:
4 ft³/min
Chuck Size:
Ø10mm
Air Inlet Size:
1/4" BSP
Operating Pressure:
90 psi
Free Speed:
2500 rpm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome