0
1
2

Reversible Pistol Drills


Select
£64.99 Inc VAT (20%)


See all variants from £64.99


Description unavailable

Feature Attributes

Air Consumption:
113 ft³/min
Air Inlet Size:
1/4 NPT
Compatible Hose Inner Diameter:
10 mm
Drill Orientation:
Pistol
Air Pressure:
90 psi
Chuck Type:
Keyed
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome