201SV K65 Air Gun - LSP2700002A

Order Code: ZT3807241S

£449.99 Inc VAT (20%)


Description

201SV K65
The 201 SV 'pencil' style precision tool is a combination of lightweight and high power. It delivers exceptionally high torque; ideal for fast, accurate close proximity work from deburring, mold making to engraving.

Specifications:
Speed: 65,000rpm.
Power rating: 0.2HP (0.15kW).
Inlet air pressure: 90psi (6.2 Bar).
Air comsumption working: 4.8-7 CFM.
TIR collet held shank: less than .001" (.03mm).
Sound level: less than 65 dBa.
Shank capacity: 1/8" (3mm).
Weight: 6oz (0.17kg).

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome