Low Consumption Air Gun Lsp-1/4-D Die-Cast Metal Design. Exhaust-Air Function=Air Jet Can Be Dosed, Operating Pressure=0 - 10 Bar, Flow Rate To Atmosphere=120 L/Min, Standard Nominal Flow Rate=120 L/Min, Operating Medium=Compressed Air In Accordance With Iso8573-1:2010 (7:-:-)