Quantity | Price | Discount |
---|---|---|
1 - 4 | £61.99 | 0% |
5 + | £59.51 | 4% |
Operating pressure: 0 to 1.0 MPa.
Proof pressure: 1.5 MPa.
Weight: 180g.
Operational force**: 7 N.
** When valve is fully open.
• Energy saving.
• Shock resistant body.
• Gun body made from high impact, shock resistant resin.
• Not affected by supply presure.
• Trigger mechanism gripping force the same at high and low pressure.
• Resin body lever type.
* High efficiency nozzle