The heavy duty Vibro-Impact air hammer is for applications including loosening tight connections on vehicles such as HGVs, agricultural and construction vehicles The high performance airhammer helps to disassemble conical seat connections, wheel bearings, bushes, rusted screw connections etc. ???A unique concept to aid the removal of seized suspension parts The Vibro-Impact system allows for the controlled application of force via an air powered Impact Hammer Allows the operator to control and gradually increase the force being applied, in order to loosen seized components Features a built-in shock-absorber in order to minimise risk of damage if too much pressure is accidentally applied. Low vibration for user comfort Supplied with Hammer Insert -90245500Specifications:- Weight: 5.40kg- Length: 380mm- Air supply: 6.2bar (90psi)- Air usage: 210 ltrs / min- Stroke: 2500 bpmWhilst the Vibro-Impact Air Hammer has been designed for use on suspension parts, there are a number of additional applications where its use may prove to be convenient e.g. Seized or rusted nuts / bolts on any part of the vehicle.
Note: Image is for illustrative purposes only and may differ from the actual product