Vibro Impact Air Hammer

Order Code: ZT1206947S

£359.99 Inc VAT (20%)
£379.995% off


Description

A unique concept to aid the removal of seized suspension parts The ‘Vibro-Impact’ system allows for the controlled application of force via an air powered Impact Hammer Allows the operator to control and gradually increase the force being applied, in order to loosen seized components Features a built-in shock-absorber in order to minimise risk of damage if too much pressure is accidentally applied. Low vibration for user comfort Supplied with a handy wall mounted storage bracket and a set of four Impact Hammers for variable applicationsSpecification:- Weight: 2.49kg- Length: 290mm- Air supply: 6.2bar (90psi)- Air usage: 114 ltrs / min- Stroke: 2200 bpm- Noise level: 100dBAWhilst the ‘Vibro-Impact’ Air Hammer has been designed for use on suspension parts, there are a number of additional applications where its use may prove to be convenient – e.g. Seized or rusted nuts / bolts on any part of the vehicle and seized injectors where there is no need to retain the injector for future use.Spare Parts:90221000 - Tie Rod Separator Bit90222000 - Hammer Bit90223000 - Ball Joint Separator Bit90228000 - 1/2” Sq Drive Bit

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome