Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Tools & Machining
Air Tools
Air Impact Wrenches
Cordless Impact Wrench 3/8"Sq. Drive 10.8V
By Sealey
2 Variants From
£39.99
Inc VAT (20%)
See 2 Product Variants
£39.99
Description
Description unavailable
Feature Attributes
No Load Speed:
0-2700rpm
Maximum Torque:
120Nm(88lb.ft)
Drive Size:
3/8 in
Fastening Torque:
155Nm(114lb.ft)
Breakaway Torque:
220Nm(162lb.ft)
Replacement Parts:
CP108VMC - Mains Charger
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome