1/2" Reversible Impact Wrench 19270008

1/2" Reversible Impact Wrench 19270008

Order Code: ZT4808922S

£199.99 Inc VAT (20%)


Description

Reversible impact wrench, made from composite material
Extremely powerful
1750 Nm
• Double hammer impulse device
• Lightweight and well-balanced for enhanced ease of use
• Reversible lever
• Three power adjustable screwing positions
• Exhaust through handle
• Vibration-damping handle

Free speed 7, 500 rpm
Max. torque 1.750 Nm
Bolt capacity Cl 8.8 M2436 mm
Bolt capacity Cl 12.9 M2030 mm
Air inlet 1/4" GAS
Operating pressure 6, 2 bar
Internal hose size (Ø) 10 mm
Mean air consumption 290 l/min
Weight 2 kg

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome