Inc VAT (20%)
Powered by precision, the Rapid PB161 Pneumatic Nailer is the professional's choice for high tempo, intensive jobs such as parquet flooring, balcony and terrace fixing and furniture work. Capable of shooting brads up to 64 mm, it has a strong and durable lightweight magnesium body, while its 34°angled magazine offers better access and the 360° adjustable air exhaust keeps dust away from working surfaces. Other features include an adjustable depth-of-drive function, quick reloading system, comfort grip, Easy-to-Clear system in the event of jamming and no-mar pad, which protects surfaces. The PB161 is compatible with No. 32 brad nails 32-64mm and comes supplied with 300 x 50mm brad nails, safety glasses, oil pot, and a hex wrench. Comes covered by a 2 year guarantee.
Air Pressure:
72 - 101 psi
Item:
Air Nailer
Air Inlet Size:
1/4 in
Nail Capacity:
110
Compatible Nail Type:
Brad
Power Source:
Air