Air Needle Scaler 32mm Stroke


Select
£113.99 Inc VAT (20%)


See all variants from £113.99


Description unavailable

Feature Attributes

Air Consumption:
3 ft³/min
Weight:
1.2 kg
Operating Pressure:
90 psi
Noise Power/Pressure:
105/94 dBA
Free Speed:
4800
Stroke:
32 mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome