Two Speeds, Three Modes: Air dehumidifier comes with low and high speed option, with auto/drying/sleep mode - choose a setting which is best for you during day or night. LED display to change easily.24 Hour Timer: Quiet 38dB dehumidifier for bedroom can be set to a specific running time - prevents overuse and helps save electricity. Suitable for sleeping and night times.Compact Size, 4L Tank: Small to fit in lots of places. Suitable for 16-20m² sized areas. Removes up to 20L per day in a 30℃ environment with 80% relative humidity.Safe: Automatically cuts off when tank is full, no overflowing and damaging your floor/carpet. Child lock, secure in family environments.Dimensions: 57H x 33.5W x 23Dcm. Power: 378W.