9799401 AeraMax SE Air Purifier

Order Code: ZT3380400S

£409.99 Inc VAT (20%)


Description

Large room coverage: Recommended for rooms up to 80m², Powerful ACH: 80m² at 3 Air Changes Per Hour (ACH) and 50m² at 5 ACH, Allergy protection with H13 HEPA Filtration: Captures up to 99.95% of particles as small as 0.1 microns including allergens. When maintaining the air quality of large rooms, meeting halls and other shared spaces, don’t leave protection to chance. With the Fellowes AeraMax SE, you won’t have to. Providing H13 HEPA Filtration for areas up to 80m², AeraMax SE captures 99.95% of particles

Certification: AHAM Certified, Energy Star Certified
CADR Rating (m³/h) - Dust: 554
CADR Rating (m³/h) - Pollen: 602
CADR Rating (m³/h) - Smoke: 595

See full description
Specifications for 9799401 AeraMax SE Air Purifier
  • Product Type
    Air Purifier

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome