AP140 Pro Air Purifier, For Rooms 120 - 160 m² In Size, HxWxD 725 X 562 X 633mm

Order Code: ZT2686407S

£3,099.99 Inc VAT (20%)


Description

AP140 Pro air purifier, for rooms 120 - 160 m² in size, HxWxD 725 x 562 x 633 mm. Supplied = assembled. Product type = air purifiers. Mains voltage = 220 - 240 V/50 Hz. Width = 562 mm. Colour = grey. Noise level = 25.2 - 60.3 dB (A) Weight = 51 kg. Height = 725 mm. Power = 7 - 180 watt. Room size = 120 - 160 m². Cleaning output = 1500 m/h. Depth = 633 mm. Ideal for rooms 120 - 160 m² in size. Minimises particles of dirt, protects from pathogenic dusts, alleviates allergies and removes smells in the ambient air. Increases well-being, boosts the immune system, increases the ability to concentrate and the performance. The highly efficient 360° filter is comprised of a fine mesh prefilter, HEPA filter and an extra high proportion of active charcoal. The circular design ensures that the full filter surface is optimally utilised. The GreenTech EC motor installed consumes up to 50% less energy in comparison to AC-based solutions, and is also extremely quiet. The operating element allows the functions On/Off, Auto/Manual/Turbo, timer, night mode to be activated conveniently and intuitively. The current air quality is indicated by a three-colour code used by the LED. The intelligent process controller regulates the purification capacity and the filter in accordance with the air quality when operated in automatic mode. IDEAL AIR PRO app - available for free for advanced control and querying of the device. With an air flow rate of up to 1500 m of purified air per hour, the AP140 Pro sets new standards in the field of mobile air purification. Its 360° particle filter removes pollutants and contaminants such as dust, fine dust (PM10, PM2.5 and smaller) , pollen and other airborne allergens from the indoor air. Pathogens such as bacteria and mould spores (their growth is hindered in the filter) are also filtered out of the indoor air. In addition to the 360° particle filter it includes, a high quality active charcoal insert is also available. It is particularly effective against exhaust gases (including NO 2), cigarette smoke, ozone and chemical vapours (formaldehyde, toluene, n-butane, VOC, etc.) and odours. For professional use when pollutant levels are high. The insert is easy to integrated into the 360° particulate filter of the AP140 Pro. The high quality operating element is used to regulate all functions, such as the operating modes: automatic, manual or turbo. The air quality is continuously measured in automatic mode, and the power level is automatically adapted to the prevailing conditions. The motor and ventilator unit on top purifies the indoor air within a short period of time in turbo mode. In addition to automatic and turbo mode, 3 power levels can be selected manually. A convenient timer function allows it to be started or stopped after a specific period. The lock function provides safe operation and there is a filter change indicator. The 360° filter needs to be replaced every 12 months on average. The AP140 Pro can also be conveniently operated using the remote control, which is magnetic - and can be stored on the metal housing. The IDEAL AIR PRO app provides more extensive operating features and allows the operating status to be queried.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome