AP25 Air Purifier, For Rooms 15 - 35 m² In Size, HxWxD 452 X 351 X 223mm

Order Code: ZT2698101S

452mm
£399.99 Inc VAT (20%)


Description

AP25 air purifier, for rooms 15 - 35 m² in size, HxWxD 452 x 351 x 223 mm. Supplied = assembled. Product type = air purifiers. Mains voltage = 220 - 240 V/50 Hz. Width = 351 mm. Colour = white. Noise level = 25 - 57 dB (A) Weight = 6 kg. Height = 452 mm. Power = 7 - 55 watt. Room size = 15 - 35 m². Cleaning output = 250 m/h. Depth = 223 mm. Ideal for rooms from 15 to approx. 35 m² in size, with a cleaning capacity of up to 250 m/h. The pollutants and contaminants such as dust, fine dust (PM10, PM2.5 and smaller) are reliably filtered out of the indoor air with a HEPA, fine dust and active charcoal filter. The current air quality is automatically monitored and continually indicated by lamps. 3-level automatic mode, intelligent sensor system, touch panel, turbo and night mode, 4 fan speeds, practical filter change display. The central control panel allows functions such as automatic, turbo and night mode to be selected with a fingertip. Air inlet on both sides for optimal filter performance. Increases well-being, boosts the immune system, increases the ability to concentrate and the performance. Low power consumption and silent operation. Recommended for allergy sufferers. The AP25 air purifier combines a clear design with efficient air purification. The design of the device with its air inlets on both sides ensures a high throughput of air, and optimal filter performance. The multilayer filter reliably filters pollutants and contaminants such as dust, fine dust (PM10, PM2.5 and smaller) , pollen and other airborne allergens, pathogens such as bacteria and mould spores, cigarette smoke, exhaust gases, chemical vapours (formaldehyde, toluene, VOC, etc.) and odours out of the indoor air. In addition, the display shows the current PM2.5 particulate contamination of the indoor air. The filter needs to be replaced every 12 months on average. This depends on the level of pollution at the site of use and the intensity of use.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome