AS10 Indoor Air Sensor, For AP PRO Air Purifier, HxWxD 65 X 65 X 65mm

Order Code: ZT2694715S

£269.99 Inc VAT (20%)


Description

AS10 indoor air sensor, for AP PRO air purifier, HxWxD 65 x 65 x 65 mm. Supplied = pre-assembled, final assembly by customer. Width = 65 mm. Depth = 65 mm. Height = 65 mm. Frequency = 50 Hz. Colour = white. Product type = accessories for air purifiers. For measuring and displaying air quality and interconnecting IDEAL AP PRO air purifiers. Particulate matter sensor for PM2.5 and PM10, humidity and air pressure measurement, temperature measurement, VOC measurement. Air quality can be displayed directly on the unit using a six step colour scheme and in the IDEAL AIR PRO app. Automatic control and online remote control for IDEAL AP PRO air purifiers. The indoor air sensor IDEAL AS10 measures the air composition, indoor climate and potential environmental influences - and all this in real time. It performs three main functions: 1. Measurement and visualisation of air quality: The IDEAL AS10 measures fine dust in classes PM2.5 and PM10. VOCs, temperature, humidity and air pressure are also measured. All values are displayed in the associated IDEAL AIR PRO app. The IDEAL AS10 also displays the air quality directly on the device by means of a six step colour scheme. This colour scheme ranges from green = good to dark purple = hazardous. 2. Automatic control of connected IDEAL AP PRO air purifiers: in automatic mode, the IDEAL AS10 can monitor all IDEAL AP PRO air purifiers connected to it. This is easy and convenient to do using the IDEAL AIR PRO app. 3. Allows online remote control of all IDEAL AP PRO air purifiers using IDEAL AIR PRO app. The IDEAL AS10 must be connected to an uninterrupted power supply (5 V micro USB) for operation. The IDEAL AS10 can be connected to the IDEAL AP PRO air purifiers using the corresponding, and free, IDEAL AIR PRO app. The fine dust sensor should be calibrated after 24 months of use. The IDEAL AIR PRO app provides the relevant information about the process. COMMUNICATION: - Indoor wireless for configuration. - Can be connected to any wireless network. - Push notifications on mobile devices with relevant recommended actions. Supplied complete with: IDEAL AS10 indoor air sensor, micro USB cable, operating instructions TECHNICAL DETAILS: Power supply: 5 V micro USB cable Power consumption: max. 500 mA Measuring interval: 1 second Transmission interval: 60 seconds IP protection class: IP20 Calibration interval: 24 months MEASUREMENTS: Volatile organic compounds (VOCs) Range: 0 to 32768 ppb Resolution: 500 ppb PM2.5/PM10 fine dust Range: 0 to 1000 g/m Resolution: 1 g/m Temperature Range: -10 to 50 °C Resolution: 1 °C Relative humidity Range: 20 to 90% Resolution: 1% Air pressure Range: 20 to 110 hPa Resolution: 0.4 hPa

See full description
Specifications for AS10 Indoor Air Sensor, For AP PRO Air Purifier, HxWxD 65 X 65 X 65mm
  • Colour
    White
  • Product Type
    Accessories for Air Purifiers
  • Width
    65mm
  • Height
    65mm
  • Depth
    65mm
  • Frequency
    50Hz

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome