Face Shield with Powered Air Purifying Respirator (Papr)

Order Code: ZT2622311S

£429.99 Inc VAT (20%)


Description

• PAPR (Powered Air Purifying Respirator) system with deluxe safety face shield.
• Lithium battery powered respirator unit provides the user a constant filtered stream of air to their head and face for up to approximately 8 hours.
• The filter assembly, consisting of a foam pre-filter and HEPA filter, is designed to reduce or remove dust and particles but not vapours and gases.
• The kit meets performance class TH2 according to EN 12941:1998/A2:2008.
• Adjustable airflow settings of 150-180L/min.
• Features an audible alarm to alert user of low battery/low airflow.
• Polycarbonate visor for increased protection, stability, and durability.
• Ratchet adjustable headband with front and back padding for extra comfort.
• Suitable for use with standard glasses.
• Face shield conforms to BS EN 166, Optical Class 1, Impact Grade F.
• Model No. SSP80PAPR

See full description
Specifications for Face Shield with Powered Air Purifying Respirator (Papr)
  • MFR Part No.
    SSP80PAPR
  • Weight
    1.1kg
  • Power
    Rechargeable Lithium Battery
  • Maximum Operating Temperature
    5 to +55C

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome