Honeywell 60L Outdoor Air Cooler

Order Code: ZT4781537S

£499.99 Inc VAT (20%)


Description

Depth mm: 466. Height mm: 1017. Max. Air Flow m3/hr: 2240. Max. Air Flow m3/hr: 2610. No. of Speed: 3. Tank Capacity L: 60. Voltage V: 230. Width mm: 700.

Specifications for Honeywell 60L Outdoor Air Cooler
  • Type
    Air Conditioners
  • Colour
    Grey
  • Tank Capacity
    60L
  • Power
    123W
  • Form
    Evaporative Air Cooler
  • Ideal Room Size
    80 Sq Metres
  • Speed Settings
    3 Speed
  • Airflow (Cubic Metres)
    2610 Per Hour

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome