Sanitaire Emergency Spill Clean Up Powder 240g 10X240G

Order Code: ZT2426382S

£89.99 Inc VAT (20%)


Description

Bio Productions Sanitaire Emergency Clean Up Powder is the market leading clean-up powder, with its subtle floral fragrance and germicidal action it has been specially formulated for use in all emergency situations where body spills occur. Sanitaire’s fast acting absorbent powder helps prevent the spread of airborne germs and odours while also helping to prevent soiling being absorbed deeper into upholstery fabrics and floor-coverings. Economical to use, Sanitaire is an effective emergency treatment for all accidental spillage’s including; vomit, urine, blood and faeces as well as for cleaning-up food and drink spillages. Sanitaire absorbs up to 400 times its own volume weight and is effective against gram positive and gram negative bacteria. Sanitaire is ideal for use in hospitals, care homes, clinics, institutions, doctors and veterinary surgeries, police stations, schools, hotels, restaurants, as well as in ambulances, taxis, coaches, ships and aircraft.
Product Features: - Absorbent powder to handle small spills - Fast acting formula works within 90 seconds of first contact - Effectively soaks up liquids and locks them away - Dustpan and brush or vacuum away - Perfect for both the hospitality trade and domestic user - Sanitaire offers the best solution to the most unpleasant task - safely.
Specification: - Size: 240g

See full description
Specifications for Sanitaire Emergency Spill Clean Up Powder 240g 10X240G
  • Material
    Powder
  • Product Type
    Absorbent Powder
  • Size
    240g
  • Fragrance
    Floral

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome