CP7829 Air Ratchets


Select
£169.99 Inc VAT (20%)


See all variants from £169.99

Description

• Advanced motor, full caged gear, and head design.
• Compact & Lightweight
• Better access to restricted areas.
• Adjustable side exhaust avoids blowing dirt and dust.
• Ergonomic composite grip insulates operator's hand from cold.
• Max. torque: 95Nm
• Working torque :15-68Nm
• Length: 272mm

Feature Attributes

Body Shape:
Straight
No Load Speed:
225 rpm
Weight:
1.2 kg
Air Inlet Size:
1/4 NPT
Torque Range:
15 - 68 Nm
Maximum Torque:
95 Nm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome