Mini Air Ratchet Wrench


£83.99 Inc VAT (20%)

See all variants from £83.99


Description unavailable

Feature Attributes

Maximum Torque:
25lb.ft(34Nm)
Air Inlet Size:
1/4" BSP
Operating Pressure:
90psi
Air Consumption:
3 ft³/min
Weight:
0.6 kg
Free Speed:
250 rpm
More attributes