Premier Air Ratchet Wrench Drive


£75.99 Inc VAT (20%)

See all variants from £75.99

Description

Composite cover moulded around lightweight aluminium alloy housing reduces effects of chill on operator’s hands and provides added control. Air motor with quality bearings for smooth and powerful operation. Exhaust outlet adjusts 360°, keeping airflow away from operator. Features twist reverse action and trigger operated power control. Hardened gear and yoke assembly ensures suitability for the professional workshop.

Feature Attributes

Air Inlet Size:
1/4" BSP
Maximum Torque:
50lb.ft(68Nm)
Operating Pressure:
90psi
Air Consumption:
4 ft³/min
Weight:
1.3 kg
Free Speed:
200 rpm
More attributes