Super Stubby Air Ratchet Wrench


£51.99 Inc VAT (20%)

See all variants from £51.99


Description unavailable

Feature Attributes

Maximum Torque:
20lb.ft(27Nm)
Air Inlet Size:
1/4" BSP
Operating Pressure:
90psi
Air Consumption:
3 ft³/min
Weight:
0.36 kg
Vibration/Uncertainty:
2.5/0.078m/s
More attributes