Features: Labour saving design Suitable for Aluminium, Steel and stainless steel rivets Ergonomic handle design Specification: Includes heads for rivet sizes: 2.4, 3.2, 4.0, 4.8 and 6.4mm Working stroke: 9mm Closed size: 250mm - 10" Extended size: 825mm - 33"