Features: Suitable for limited lateral access Single pull-action riveter for fast, repetitive riveting Useful for construction projects, vehicle and agricultural maintenance Specification: Supplied with 5 exchangeable nozzles for: 3.2, 4.0, 4.8, 6.0 and 6.4mm diameter blind rivets Overall length when extended: 820mm - 32" approx